Shop All Automotive Back Up Alarms
Grote
LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN
Mfr # 64G11
Zoro # G2568437
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Voltage 10 to 48V
- Lamp Type LED
- Light Output 1,790 lm
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64G11
- Zoro # G2568437
- UPC # 089373153865
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 2 13/16 in |
Diameter - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 3 1/4 in |
Overall Diameter | 3 in |
Overall Depth | 3 1/4 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 3 1/4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 10-48V DC, Lighting Technology LED, Overall Diameter 3 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Utility Mat, 57In L x 78In W (RP0005)
- GROTE Snow Plow Lamps and Connectors, PK2 (64291-4)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301)
- DEA MOUNTS Transmission Mount, A2957 (A2957)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE Work Lamp, 36 LED, TractorPlus, w/Bracket (63861-5)
- GROTE SECURITY BRACKET FOR MICRONOVA DOT LAMP (42063)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- Grote Automotive Back Up Alarms