Shop All Automotive Back Up Alarms
Grote
LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN
Mfr # 64G11-5
Zoro # G2568419
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Voltage 10 to 48V
- Lamp Type LED
- Light Output 1,790 lm
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64G11-5
- Zoro # G2568419
- UPC # 089373154183
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 2 13/16 in |
Diameter - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 3 1/4 in |
Overall Depth | 2 13/16 in |
Overall Diameter | 3 1/4 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 2 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 10-48V DC, Lighting Technology LED, Overall Diameter 3 1/4 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S334)
- EATON Gasket, Shift Bar Housingransmission, 4302676 (4302676)
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB DIAMOND W/H ULTIMATE BEDRAIL CAP (49501)
- SCHMITT & ONGARO MARINE Ongaro Deluxe Adjustable Arm with Adjustable Tip 19" - 24" Ultra HD (33661)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73090)
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 (52202)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE BRITE ZONE, SLIM, LED WORK LAMP ASSY. (BZ301-5)
- GROTE Back-Up Lamp- Oval- Single Led-Female Pi, 62751 (62751)
- VELVAC Back up Alarm, 97dB, Black, 2-3/4 In H (697297)
- Grote Automotive Back Up Alarms