Shop All Automotive Back Up Alarms
Grote
LED WORK LAMP, NEAR PAT, FLUSH MNT, DEUTSCH
Mfr # 64F11
Zoro # G3379481
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Voltage 10 to 48V
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
- Light Output 1,790 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64F11
- Zoro # G3379481
- UPC # 089373153933
- Country of Origin Germany
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 1/4 in |
Width - Vehicle Lighting | 2 13/16 in |
Diameter - Vehicle Lighting | 4 1/16 in |
Length - Vehicle Lighting | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Diameter | 3 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 3 1/4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 10-48V DC, Lighting Technology LED, Overall Diameter 3 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, ISO 60068-2-6:1996, ISO16750-4:2003, SAE J1455, SAE J2139, SAE J575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's M-5616 Pure Wax #56 (M5616)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- COUNTERACT Tire Tube Mounting Paste (CBB-EP8)
- ANCOR Ancor 104010 Primary Wire #14 AWG/2mm - Black, 100' (104010)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- GROTE Back-Up Lamp- Oval- Single Led-Female Pi, 62751 (62751)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11-5)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- GROTE Work Lamp, 36 LED, TractorPlus, w/Bracket (63861-5)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- Grote Automotive Electrical