Shop All Automotive Flood & Spotlights
Grote
Led Work Lamp Flood Pattern
Mfr # 63741
Zoro # G010789978
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Color Black
- Features 3 x 5 Makes this Light a Natural LED Upgrade for Many Incandescent and Halogen Sealed Beams, Durable, Rugged Housing with Replaceable Rock/Chip Guard, Flood Pattern Gives a Wide Cast Near the Mounting Source, Greater Lumen Output with Lower Power Consumption than Leading Competitors' Versions, Perfect for Mounting in Situations where Bumps or Knock-Off Might be a Problem, Polycarbonate, Hard-coated Lens Provides Many Years of Service
- Head Shape Rectangular
- IP Rating IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63741
- Zoro # G010789978
- UPC # 089373146805
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Height | 3 5/8 in |
Overall Depth | 3 1/8 in |
Overall Width | 5 13/16 in |
Details
Lighting Technology | LED |
Item | Led Work Lamp Flood Pattern |
Housing Color | Black |
Features | 3 x 5 Makes this Light a Natural LED Upgrade for Many Incandescent and Halogen Sealed Beams, Durable, Rugged Housing with Replaceable Rock/Chip Guard, Flood Pattern Gives a Wide Cast Near the Mounting Source, Greater Lumen Output with Lower Power Consumption than Leading Competitors' Versions, Perfect for Mounting in Situations where Bumps or Knock-Off Might be a Problem, Polycarbonate, Hard-coated Lens Provides Many Years of Service |
Head Shape | Rectangular |
IP Rating | IP69K |
Current | 7 A |
Beam Type | Flood |
Standards | ECE |
Maximum Brightness | 700 lm |
Lens Material | Polycarbonate |
Housing Material | Aluminum |
Lamp Life | 50,000 hr |
Electrical Connection | Hardwired |
Description
Led Work Lamp Flood Pattern, IP Rating IP69K, Beam Type Flood, Overall Depth 3 1/8 in, Operating Voltage 24V, Lighting Technology LED, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Hardwired, Standards ECE, Current 7 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Bronze Pipe Nipple - 1" NPT (PN-1000)
- MINN KOTA MKR-US2-13 Universal Sonar 2 Adapter Cable Connects ONIX Fishfinder (1852073)
- US MOTOR WORKS New Water Pump, Us4038 (US4038)
- GROCO Garboard Drain w/Inside T-Handle Plug (TD-750)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-62)
- INTENSE 16.4 ft. Warm White 300 LEDs Light Remote Control Dimmer Kit SMD3528 110V Plug - LED Strip Lighting (IN6000)
- WESTIN Fusion5 LED Light Bar (09-12232-PR)
- WESTIN B-FORCE Single Row LED (09-12211-6F)
- Grote Automotive Flood & Spotlights