Shop All Tail Lights, Back Up Lights & Accessories
Grote
LED Tail Lamp, High Mount
Mfr # 53582
Zoro # G0463565
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty - Vehicle Lighting 2 Year Warranty
- Length - Vehicle Lighting 15 in
- Number of LEDs 12
- Standards FMVSS 108
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 53582
- Zoro # G0463565
- UPC # 089373132068
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 15 in |
Width - Vehicle Lighting | 1 3/8 in |
Height - Vehicle Lighting | 1 3/16 in |
Overall Height | 1 3/16 in |
Overall Depth | 1 3/8 in |
Overall Width | 15 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Width 15 in, Overall Depth 1 3/8 in, Current 0.04 to 0.35 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hose Removal Tool (4521)
- KEN-TOOL Ts42 Tire Snake 42" (34678)
- JABSCO DIY Oil Change System w/Pump & 3.5 Gallon Bucket (17850-1012)
- SKF Shaft Seal, 1 x 1-5/16 x 1/8", HM14, Nitrile (9818)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- GROTE Single-System Backup Lamp (62271)
- GROTE Stop/Tail/Turn Lamp Oval (54172)
- TRUCK-LITE Signal-Stat, LED, Clear Oval, 24 Diode, Back-Up Light, PL-2, 12V (6060C-3)
- Grote Tail Lights, Back Up Lights & Accessories