Shop All Vehicle Bulbs & Lenses
Grote
LED REPLACEMENT BULB
Mfr # 94791-4
Zoro # G2567770
product price: $18.69
/pk 2, $9.35/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 25W INC
- Watts 4.8 W
Product Information
- Brand Grote
- MFR # 94791-4
- Zoro # G2567770
- UPC # 885484272675
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Light Technology | LED |
Bulb Shape | S8 |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Wattage Equivalency | 25W INC |
Watts | 4.8 W |
Item | Compact LED Bulb |
Sub-Category | Replacement Bulbs |
Lamp Type | Led |
Color | White |
Features | Applications: Front/ Rear Light, Tail Light, Brake Light, Reverse Light |
Used For | Off Road or Show Use |
Bulb Primary Application | Automotive |
Voltage | 9 to 16V AC/DC |
Light Color | White |
Trade Number | 1156 |
Overall Bulb Base Type | Bayonet |
Overall Bulb Shape | S |
Dimmable | No |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Ram 1500 16-13 Rapid Seal Kit, Rs2712 (RS2712)
- STENS Oem Replacement Belt 265-828 For John Deere Gx20305 (265-828)
- MAIN FILTER LAYMOR 9101798 Hydraulic Filter Replacement (MF0057995)
- DAYCO UTILITY BELT (4L470)
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- GROTE Dome Lamp, LED Flange Mount (61141)
- GROTE Replacement Lens- Red- Us 440 Series Frn, 92792 (92792)
- GROTE Dome Lamp, LED, White, Length 18-5/16 In (61881)
- GROTE Clr/Mkr- Red- 2-Bulb-Sq Crnr- Retail Pac Clr/Mkr Lamp, 46792-5 (46792-5)
- GROTE Replacement Lens-Yellow-For 46863 (92173)
- ILC Replacement for Signal Stat 92wd White LED Replacement replacement light bulb lamp (92WD WHITE LED REPLACEMENT SIGNAL STAT)
- Grote Automotive Lighting