Shop All Vehicle Bulbs & Lenses
Grote
LED REPLACEMENT BULB
Mfr # 94771-5
Zoro # G2567789
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Bulb Shape T3
- Bulb Base Type Festoon
- Wattage Equivalency 12.5W INC
- Watts 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 94771-5
- Zoro # G2567789
- UPC # 885484273085
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Light Technology | LED |
Bulb Shape | T3 |
Bulb Base Type | Festoon |
Wattage Equivalency | 12.5W INC |
Watts | 2 W |
Color | White |
Item | Compact LED Bulb |
Lamp Type | Led |
Features | Applications: Step Light, Dome Light, Glove Box Light, Map Light |
Used For | Off Road or Show Use |
Sub-Category | Replacement Bulbs |
Bulb Primary Application | Automotive |
Trade Number | 211 |
Light Color | White |
Voltage | 9 to 16V AC/DC |
Overall Bulb Shape | T |
Overall Bulb Base Type | Festoon |
Dimmable | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED,2 W,T3,Festoon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 650 Wire Hole Cover (650)
- VDO Engine Cooling Fan Motor, PM9145 (PM9145)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39021)
- TIGER LIGHTS 12V 14" LED Light Bar 6 Amps, Flood/Spot Combo Off-Road Light; (TLB410C)
- GROTE Dome Lamp, LED, Standard Mount, 6 Diode (61931)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- GROTE Snow Plow Lamps, PK2 (64261-4)
- GROTE Replacement Lens-Red-For 55340,90482 (90482)
- GROTE Replacement Bulb, Round Shape, Amber (94853-4)
- GROTE Dome Lamp, LED, White, Length 18-5/16 In (61881)
- ILC Replacement For SYLVANIA 9006 (WW-5BBG-6)
- Grote Vehicle Bulbs & Lenses