Shop All Automotive Fuses
Grote
LED Flasher, North American (JSO)
Mfr # 44892
Zoro # G2608846
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Passenger Vehicles
- Width (In.) 1.125 in
- Finish Blue
- Length (In.) 1.125 in
- Voltage Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 44892
- Zoro # G2608846
- UPC # 089373109589
- Country of Origin Canada
- Category Automotive Fuses
Dimensions
Width (In.) | 1.125 in |
Length (In.) | 1.125 in |
Height (In.) | 1.75 in |
Overall Height | 1 3/4 in |
Overall Length | 1 1/8 in |
Overall Width | 1 1/8 in |
Details
Item | Automotive Flasher |
For Use With | Passenger Vehicles |
Finish | Blue |
Voltage Rating | 12V DC |
Number of Terminals | 3 |
Type | North American (JSO) |
Standards | FMVSS 108, SAE J1690 |
Lamp Capacity | 10 A |
Features | Flash Rate Electronically Timed, Molded Base and Terminals, Steady Flash Rate |
Color | Blue |
Housing Material | Polycarbonate |
Product Type | Flasher Relay |
Flashes per Minute | 60 to 120 |
Current Rating | 20 A |
Compatible Product Type | Most Dodge, Ford, Honda, Mitsubishi, Nissan, and Subaru Vehicles |
Number of Connectors | 1 |
Mount Type | Plug In |
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Blue, Compatible Product Type Most Dodge, Ford, Honda, Mitsubishi, Nissan, and Subaru Vehicles, Current Rating 20 A, Features Flash Rate Electronically Timed, Molded Base and Terminals, Steady Flash Rate, Housing Material Polycarbonate, Includes -, Mount Type Plug In, Overall Height 1 3/4 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- GROTE Switch, Push-Pull, On/Off, 2 Screw, 75A (82-2100)
- GROTE Mounting Panel for Sealed Rocker Switch (82-1913)
- GROTE Switch, Floor Mount Dimmer, 3 Terminal (82-2203)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- BATTERY DOCTOR Battery Disconnect Switch, In-Line (20393)
- Grote Fuses