Shop All Automotive Warning & Marker Lights
Grote
Lamp, Turtleback, Lens Optic, Red
Mfr # 46832
Zoro # G2102667
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 12
- Lamp Type incandescent
- Sub-Category Clearance Marker Lights
- Length 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46832
- Zoro # G2102667
- UPC # 089373001487
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-7/8" |
Width | 2" |
Depth | 1-1/2" |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 7/8 in |
Overall Height | 2 in |
Overall Width | 5 7/8 in |
Overall Depth | 1 1/2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 5 7/8 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 66910, 66911, 67070, 67071, Current 0.66 A, Electrical Connection Male Pin Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Pulley Puller / Installer Kit, W89708 (W89708)
- INFINITE INTERNATIONAL UE999002 3 Prong Trailer Light Plug (187113)
- ILC Replacement for Aircraft Lamp 1944x Navigational Bulb replacement light bulb lamp (1944X NAVIGATIONAL BULB AIRCRAFT LAMP)
- STANDARD IGNITION Overdrive Kick-Down Switch, Ds-3066 (DS-3066)
- GROTE Clearance/Marker Lamp, Double Bulb, Yellow (46743)
- GROTE Marker Lamp, LED, Beehive, 2-1/2 In, Red (G1082)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- GROTE Clr/Mkr- Yel- Incand.- Stud Mount- Retai, 46983-5 (46983-5)
- GROTE Yel- Surface Mnt-Led- Directional Wrng L, 77463 (77463)
- GROTE Clearance Marker Light, LED, Red (49262)
- TRUCK-LITE Led, Red Round, 1 Diode, Marker Clearance Light, P2, Hardwired, .180 Bullet Terminal, 12V (33250R3)
- Grote Automotive Lighting