Shop All Automotive Warning & Marker Lights
Grote
Lamp, Square Corner, 2 Bulb, Duramold, Ylw
Mfr # 46793
Zoro # G1225804
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type incandescent
- Includes Pigtail
- Sub-Category Clearance Marker Lights
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46793
- Zoro # G1225804
- UPC # 089373001432
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4" |
Width | 2" |
Height - Vehicle Lighting | 2 in |
Depth | 1-1/8" |
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 1/8 in |
Overall Height | 2 in |
Overall Depth | 1 1/8 in |
Overall Width | 4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOTT Air Suspension Strut Front, As-3005 (AS-3005)
- SHURHOLD 6" Combo Deck Brush - Soft & Medium (965)
- DISCO Worm Gear Hose Clamps #16 Stndrd 11/16-1-1/2" C/R (10895PK)
- BALDWIN FILTERS Fuel Filter, 4-27/32" O.D., Spin-On Design (BF46150-O)
- GROTE Lamp, 9 Diode, 2 In., LED, Yellow (G3003)
- GROTE Bar Lamp, LED, 15 In., Thin Line, Red (49192)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Yellow (45253)
- GROTE Clr/Mkr Lmp- Yel- Chrome Armored- Retail, 46893-5 (46893-5)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45823)
- ABRAMS 2.5" Round Amber 13 LED Trailer Clearance Side Marker Light (TML-R213-A)
- Grote Automotive Warning & Marker Lights