Shop All Automotive Warning & Marker Lights
Grote
Lamp, Square Corner, 2 Bulb, Duramold, Red
Mfr # 46792
Zoro # G2264473
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type incandescent
- Includes Pigtail
- Sub-Category Clearance Marker Lights
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46792
- Zoro # G2264473
- UPC # 089373001425
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4" |
Width | 2" |
Width - Vehicle Lighting | 1 1/8 in |
Height - Vehicle Lighting | 2 in |
Depth | 1-1/8" |
Length - Vehicle Lighting | 4 in |
Overall Height | 2 in |
Overall Depth | 1 1/8 in |
Overall Width | 4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51792 (51792)
- SPEC-D TUNING 99-05 GMC Sierra Bumper Light Chrome Housing (LB-GMC99-TM)
- RULE 1207R 1-1/8" Port - 90degree Barb (1207R)
- ANCRA CARGO 2" X 30' Vehicle Recovery Strap W/Sewn Loops (800-230)
- GROTE Bar Lamp, 15 Style Markers, Red (49172)
- GROTE Clearance/Marker Lamp, Lens Optic, Ylw (45263)
- GROTE Clearance/Marker Lamp, 2 In., LED, Red (47112)
- GROTE Lamp, Built-In Reflector, 2.5 In, LED, Red (G1002)
- GROTE Lamp, 9 Diode, 2 In., LED, Red (G3002)
- GROTE Warning Light, LED, Red, Mag, Rnd, 4-1/4 Dia (77912)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Red (7160R)
- Grote Automotive Lighting