Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lamp, Square Corner, 2 Bulb, Die Cast, Red
Mfr # 46782
Zoro # G0599934
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 1/8 in
- Length - Vehicle Lighting 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 46782
- Zoro # G0599934
- UPC # 089373001401
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/8 in |
Length - Vehicle Lighting | 4 in |
Overall Depth | 1 1/8 in |
Overall Width | 4 in |
Overall Height | 2 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-10 (31-10)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- GROTE Flasher-2 Pin - 24 Volt, 44850 (44850)
- GROTE Stt- Red- Drmld Sngl-Fce- Dbl Cntct- Ret, 50642-5 (50642-5)
- GROTE Stt- Red- Field Resealable- Ss- Dble Con, 52612 (52612)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47952)
- GROTE Towing Kit, Magnetic Base, LED, 12 Volt (65720-5)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- SPEC-D TUNING 05-10 Scion Tc Projector Headlights-Glossy Black With Clear Lens (2LHP-TC05BK-TM)
- Grote Automotive Headlight, Signal & Tail Light Assemblies