Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lamp, Square Corner, 13-Diode, LED, Ylw
Mfr # G4603
Zoro # G1971514
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 1/8 in
- Length - Vehicle Lighting 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G4603
- Zoro # G1971514
- UPC # 089373122625
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/8 in |
Length - Vehicle Lighting | 4 in |
Overall Width | 4 in |
Overall Depth | 1 1/8 in |
Overall Height | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.15 A, Electrical Connection Blunt Cut Wires, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 2 yr, Number of Bulbs 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Pump Sender Connector (S-2255)
- BALDWIN FILTERS Hydraulic Element, 7-1/4 (PT23633)
- LUMAPRO Mini Lamp, 1893, 4.6W, T3 1/4, 14V, PK10 (1893-10PK)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7171)
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Red (47982)
- GROTE Cab Marker Lamp, Aerodynamic, Yellow (46813)
- GROTE Flush-Mount Cab Marker LED Lamp (47063)
- GROTE Flasher-2 Pin - 24 Volt, 44850 (44850)
- GROTE Cab Marker, Flush Mount Socket, Yellow (46913)
- METRA ELECTRONICS 1 LAMP DT WIRING HARNESS AND SWITCH KIT (HE-SLWH1)
- Grote Automotive Headlight, Signal & Tail Light Assemblies