Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lamp, Square Corner, 13-Diode, LED, Red
Mfr # G4602
Zoro # G0393057
original price:
$10.29
14% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 in
- Width - Vehicle Lighting 1 1/8 in
- Length - Vehicle Lighting 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G4602
- Zoro # G0393057
- UPC # 089373123141
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 1 1/8 in |
Length - Vehicle Lighting | 4 in |
Depth | 1-1/8" |
Width | 2" |
Length | 4" |
Overall Depth | 1 1/8 in |
Overall Width | 4 in |
Overall Height | 2 in |
Description
Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.15 A, Electrical Connection Blunt Cut Wires, Features Molded Snap-Ring, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 2 yr, Number of Bulbs 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID Rubber Air Brake Hose, 3/8 In, 100 Ft (482106490)
- ILC Replacement for Eiko 1142-bp replacement light bulb lamp, 10PK (1142-BP EIKO)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- ANCOR NMEA 2000 Female Terminator (270105)
- GROTE Flush-Mount Cab Marker LED Lamp (47063)
- GROTE Oval Side Turn/Marker Lamp (52533)
- GROTE Marker Lamp, Oval No Splice, 2 Bulb, Ylw (45433)
- GROTE Clearance/Marker Lamp, Narrow Rail, Red (45172)
- GROTE Stt- Red- Drmld Sngl-Fce- Dbl Cntct- Ret, 50642-5 (50642-5)
- GROTE Two Sided Lamp, Side Marker, LH, Red/Yellow (G5530)
- RIGID INDUSTRIES D-SS PRO DRIVING SM /2 (262313)
- Grote Automotive Headlight, Signal & Tail Light Assemblies