Shop All Tail Lights, Back Up Lights & Accessories
Grote
Lamp, Single Face, Red
Mfr # 53052
Zoro # G1702556
original price:
$20.59
11% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Stop-Turn-Tail Lights
- Includes Grommets
- Material Zinc Die-Cast/Acrylic
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53052
- Zoro # G1702556
- UPC # 089373002118
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 4 1/8 in |
Overall Height | 4 1/8 in |
Overall Diameter | 4 1/8 in |
Overall Depth | 2 in |
Description
Single Face Lamp, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/8 in, Overall Height 4 1/8 in, Overall Width Not Applicable, Overall Depth 2 in, Current 0.6 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Pendant, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 10’ ft Roll) (CAR-24-10-35)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- REINZ Egr Valve Gasket, 71-15536-00 (71-15536-00)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B118)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53552)
- GROTE Front, Park, Turn, LED, 7 In, With Reflex (55983)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- GROTE Stop-Turn-Tail Lamp, Three Stud, 6.75 In (50972)
- GROTE Oval Dual System Backup Lamp (62231)
- GROTE Turn Lamp, LED, 7 In, Arrow Pattern, Yellow (53883)
- GROTE Three-Stud Replacement Lamp, LH (53712)
- Grote Tail Lights, Back Up Lights & Accessories