Shop All Vehicle Bulbs & Lenses
Grote
Lamp Sealed Beam
Mfr # H9415
Zoro # G0471177
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Clear, White
- Shape Rectangular
- Sub-Category Headlights
- Height - Vehicle Lighting 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # H9415
- Zoro # G0471177
- UPC # 010125001226
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 6" |
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 6 in |
Depth | 4-5/8" |
Width | 3-5/8" |
Overall Depth | 3 in |
Overall Width | 3 in |
Overall Height | 3 1/2 in |
Description
Snow Plow Light, Light Type Snowplow Light, Lighting Technology LED, Heated Non-Heated, Vehicle Class 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type Fog, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Not Applicable, Electrical Connection Not Applicable, Shape Rectangular, Number of Bulbs 1, Overall Height 3 1/2 in, Overall Width 3 in, Overall Depth 3 in, Housing Material Stainless Steel, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Analog Power Inverter, 750 Watt, 1500 WATT PEAK SURGE POWER Built-in (PI-750)
- DORMAN OE Replacement 20 Diameter Black And White (310-219)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, BK6721 (BK6721)
- C.H. YATES C.H. Yates 343R-6P Black Rubber Ribbed Roller - 4.375 in. x 0.75 in. (343R-6P)
- GROTE Replacement Lens-Yellow-For 46863 (92173)
- GROTE 4" Zinc Die-Cast Double-Face Lamp (53000)
- GROTE Courtesy Light, Oval, Clear, White (G6131)
- GROTE Snow Plow Lamps and Connectors, PK2 (64291-4)
- GROTE Interior/Utility Lamp, LED (G6151)
- GROTE Led Work Lamp Asm (Tractor), 63861 (63861)
- ILC Replacement For KTM 450 EXCR 350 CC YEAR 2011 DUAL BEAM (WX-00YD-9)
- Grote Automotive Lighting