Shop All Vehicle Bulbs & Lenses
Grote
Lamp Push
Mfr # 61851
Zoro # G3008241
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compartment Light
- Height - Vehicle Lighting 2 3/4 in
- Mounting - Vehicle Lighting Permanent
- Lens Color - Vehicle Lighting Clear, White
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 61851
- Zoro # G3008241
- UPC # 089373132372
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Height - Vehicle Lighting | 2 3/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 5 3/4 in |
Overall Length | 5 in |
Overall Width | 3/4 in |
Overall Height | 3 1/8 in |
Description
Courtesy Light, Shape Round, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 5 in, Includes Electrical Connection Electrical Connection Included, Overall Width 3/4 in, Overall Height 3 1/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Surface, Standards Not Applicable, Series Not Applicable, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- GATES Molded Coolant Hose - Upper, 22645 (22645)
- SCOTTY 2027 Stanchion Rail Mount f/Downriggers (2027)
- ILC Replacement for Norman Lamps 949 replacement light bulb lamp, 10PK (949 NORMAN LAMPS)
- GROTE Thin-Line Bar Lamp (49062)
- GROTE Mag Utility Trailer Towing Lighting Kit (65402-4)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 12V (64931)
- GROTE LED REPLACEMENT BULB (94753-4)
- GROTE Utility Trailer Light, LH, 5x4.5 In (52312)
- GROTE Dome Lamp, Round, With Switch (61161)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 113 (113)
- Grote Vehicle Bulbs & Lenses