Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lamp Kit w/Bezel, M1 Series, LED, Yellow
Mfr # 45583
Zoro # G2907703
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 2 1/4 in
- Width - Vehicle Lighting 3/4 in
- Length - Vehicle Lighting 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 45583
- Zoro # G2907703
- UPC # 089373124230
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 6 5/8 in |
Length | 6-5/8" |
Depth | 15/16" |
Width | 2-3/16" |
Overall Depth | 3/4 in |
Overall Height | 15/16 in |
Overall Width | 6 5/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 15/16 in, Overall Width 6 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66200, Current 0.12 A, Electrical Connection Male Bullet Connector, Features Corrosion Resistant, Housing Material Polycarbonate, Includes Bezel, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Wheel Bearing, 051-3350 (051-3350)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (21749)
- SHERWOOD PUMP Sea Water Strainer; 1" (18005)
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid ISO 68 SAE 10W30 - 5 Gallon Plastic Pail (55168)
- GROTE Clearance/Marker Lamp, Low Profile, Yellow (47253)
- GROTE RED, LED TRAILER LIGHTING KIT, W/O CLR/MK (65880-5)
- GROTE Clearance/Marker Lamp, LED, MicroNova, Red (47962)
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Red (47982)
- GROTE Stt Lamp-Red-Rect.-Low Profile-Kit, 65300-5 (65300-5)
- GROTE Towing Kit, Economy, Magnetic Base, 12 Volt (65730-5)
- BAJA DESIGNS S2 SPORT, PAIR DRIVING/COMBO LED (547803)
- Grote Automotive Headlight, Signal & Tail Light Assemblies