Shop All Automotive Back Up Alarms
Grote
Lamp Guard, Aluminum, 1-1/2 in. L
Mfr # 43120
Zoro # G9746676
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Small Rectangular Lamps
- Color Silver
- Material Aluminum
- Length 1 1/2 in
- Width 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 43120
- Zoro # G9746676
- UPC # 089373109022
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Length | 1 1/2 in |
Width | 1 1/5 in |
Height | 4 1/4 in |
Overall Height | 1 1/2 in |
Overall Length | 4 1/4 in |
Overall Width | 1 1/2 in |
Details
Item | Light Guard |
For Use With | Small Rectangular Lamps |
Color | Silver |
Material | Aluminum |
Compatible with Manufacturer Model Number | 47092, 47093, 47492, 47493, G1902, G1903 |
Product Type | Light Guard |
Compatible Manufacturer Part Number | 47092, 47093, 47492, 47493, G1902, G1903 |
Compatible Manufacturer Model Number | 47092, 47093, 47492, 47493, G1902, G1903 |
For Use with Mfr. Model Number | 47092, 47093, 47492, 47493, G1902, G1903 |
For Use With Mfr. Model Number | 47092, 47093, 47492, 47493, G1902, G1903 |
Description
Light Guard, Product Type Light Guard, Color Silver, Material Aluminum, Overall Length 4 1/4 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Compatible with Manufacturer Model Number 47092, 47093, 47492, 47493, G1902, G1903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 1/2 In. X 6 Ft. Heater Hose, 80291 (80291)
- STENS New Oem Replacement Belt For Kubota Most Mowers With Rck48P Decks K5579-36710 (266-192)
- PERFORMANCE TOOL 2-Pc Strap Wrench Set Filter Wrench S, W54059 (W54059)
- QUICKCABLE Jaw Clamps, 500A (602060-2002)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- GROTE BRITE ZONE, SLIM, LED WORK LAMP ASSY. (BZ301-5)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- RACE SPORT (2) Ultra Series 48In Led Custom Accent Bar (White) Pr (RSUBGC-LED)
- Grote Automotive Electrical