Shop All Tail Lights, Back Up Lights & Accessories
Grote
Lamp, Double Faced, Red/Yellow
Mfr # 53020
Zoro # G3143795
original price:
$23.59
10% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting Incandescent
- Lamp Type incandescent
- Color Red/Yellow
- Sub-Category Stop-Turn-Tail Lights
- Width - Vehicle Lighting 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53020
- Zoro # G3143795
- UPC # 089373002088
- Country of Origin Mexico
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 3/8 in |
Diameter - Vehicle Lighting | 4 1/8 in |
Overall Diameter | 4 1/8 in |
Overall Height | 4 1/8 in |
Overall Depth | 2 3/8 in |
Description
Double Face Lamp, Lighting Technology Incandescent, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Round, Overall Diameter 4 1/8 in, Overall Height 4 1/8 in, Overall Width Not Applicable, Overall Depth 2 3/8 in, Current 0.59 to 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2CWZ9, 2CXA4, Compatible Electrical Connection Manufacturer Model Number 68130, 68170, Mount Type Pedestal, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES UNIVERSAL FIT SLIMLITE LED; 6" SPOT BEAM SYS BLACK (100)
- WIX FILTERS GM FAMILY OF CARS 68-85 (42095)
- GROTE Hgh/Low Beam Head Lght Kit (84651-4)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (534955)
- GROTE Side Turn/Marker Lamp, Oval (52513)
- GROTE Stop/Tail/Turn Lamp, Oval (52562)
- GROTE Two-Stud Replacement Lamp (50992)
- GROTE Universal Replacement Lamp, LH (52912)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- GROTE Three-Stud Replacement Lamp, LED, LH (53640)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-5943-00 (11-5943-00)
- Grote Automotive Lighting