Shop All Turn Signal Lights, and Side Marker Lights
Grote
Lamp, Chrome Bezel, LED, MicroNova, Ylw
Mfr # 47983
Zoro # G0338502
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 7/8 in
- Width - Vehicle Lighting 3/4 in
- Length - Vehicle Lighting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 47983
- Zoro # G0338502
- UPC # 089373132419
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 7/8 in |
Width - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 3 in |
Depth | 7/8" |
Width | 15/16" |
Length | 3" |
Overall Width | 3/4 in |
Overall Height | 7/16 in |
Overall Depth | 7/8 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Oval, Lens Color Clear, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 7/16 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 68580, Current 0.5 A, Electrical Connection Male Bullet Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate, Includes Chrome Bezel, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CFR PERFORMANCE CFR HZ-1003 14 in. High Performance Electric Radiator Cooling Fan - Flat Blade (HZ-1003CU)
- DRYCONN Dryconn Waterproof Direct Bury Lug, PK5 (90220)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-7/32 x 5-9/32 In (BF9828-D)
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- GROTE Towing Kit, Economy, Magnetic Base, 12 Volt (65730-5)
- GROTE Oval Side Turn/Marker Lamp (52533)
- GROTE Clearance/Marker Lamp, Round, Yellow (45413)
- GROTE Marker Lamp, Rectangular, Yellow (47053)
- GROTE RED, LED TRAILER LIGHTING KIT, W/O CLR/MK (65880-5)
- GROTE Utility Trailer Lighting Kit (65370-5)
- TECNIQ K60 Chrome Trim And Gasket Kit (TQ K60-1C00-1)
- Grote Automotive Lighting