Shop All Automotive Warning & Marker Lights
Grote
Lamp, Built-In Reflector, 2.5 In, LED, Red
Mfr # G1002
Zoro # G1628541
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Includes Built-In Reflector
- Sub-Category Clearance Marker Lights
- Type Multiple Diode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G1002
- Zoro # G1628541
- UPC # 089373124766
- Country of Origin Mexico
- Category Automotive Warning & Marker Lights
Dimensions
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Width - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 3 3/4 in |
Depth | 2-1/2" |
Overall Diameter | 2 1/2 in |
Overall Depth | 3/4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes Built-In Reflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiars Ultimate Wash -Wax - 1.4-Liters (G17748)
- WALKER EXHAUST EXHAUST ELBOW (41002)
- GEARWRENCH Exhaust and Tailpipe Cutter (2031DD)
- INSTALLBAY BY METRA .040 Rosen Core Solder 1 Lb. Spool, 60/40 (SDR1)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Yellow (47123)
- GROTE Warning Light, LED, Ambr, Mag, Rnd, 4-1/4 Dia (77913)
- GROTE Clearance/Marker Lamp, ABS, LED, Yellow (78453)
- GROTE Clearance/Marker, 2.5In., PC Rated, LED, Ylw (46143)
- GROTE Clr/Mkr Lamp-Yellow-Hi Count-Led, G1503 (G1503)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- PM COMPANY Marker Light, 12 V, Incandescent Lamp, Amber Lens, Stud Mounting (V114A)
- Grote Automotive Warning & Marker Lights