Shop All Turn Signal Lights, and Side Marker Lights
This Product is Discontinued
Grote
Lamp, Beehive, Fixed Angle, Yellow (Discontinued)
Mfr # 45023
Zoro # G2202977
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Round
- Lighting Technology - Vehicle Lighting Incandescent
- Height - Vehicle Lighting 2 3/4 in
- Diameter - Vehicle Lighting 2 1/2 in
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 45023
- Zoro # G2202977
- UPC # 089373000886
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 2 3/4 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Depth | 2-3/4" |
Overall Diameter | 2 1/2 in |
Overall Height | 2 3/4 in |
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Amber, Overall Diameter 2 1/2 in, Overall Height 2 3/4 in, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.