Shop All Wire Connectors
Grote
Jumper Wire, Blunt Cut To Slim-line
Mfr # 66190
Zoro # G1286966
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 in
- Description/Special Features Provide connections to marker and license lamps through weatherproof UBS plugs. Wire into front receptacle terminals
- Connector Type Blunt Cut Wires, Slim-Line 0.18 in Female Bullet
- Wire Type UBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66190
- Zoro # G1286966
- UPC # 089373002880
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 8 in |
Length (Straight Wireway) | 8 in |
Overall Length | 8 in |
Wire Length | 7 1/2 in |
Wire Sizes Included | 14 AWG |
Details
Color | Black |
Description/Special Features | Provide connections to marker and license lamps through weatherproof UBS plugs. Wire into front receptacle terminals |
Connector Type | Blunt Cut Wires, Slim-Line 0.18 in Female Bullet |
Item | Jumper |
Wire Type | UBS |
Type | Blunt Cut To Double Slim-line |
Features | Wire Into Front Receptacle Terminals |
Product Type | Jumper |
Number of Connectors | 1 |
Number of Wires | 1 |
Wire Material | GPT |
Description
Jumper, Product Type Jumper, Connector Type Blunt Cut Wires, Slim-Line 0.18 in Female Bullet, Number of Wires 1, Wire Length 7 1/2 in, Number of Connectors 1, Wire Sizes Included 14 AWG, Color Black, Features Wire Into Front Receptacle Terminals, Overall Length 8 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- GROTE Female Pin Pigtail (67010)
- GROTE Male Plug-in Pin Pigtail (66816)
- GROTE Sealed Marker Lamp Pigtail (66850)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- GROTE Sentry Pigtail (66905)
- ZIOTEK INC RJ11 6p6c Modular Flat Phone Cable Silver 14ft (180 0360)
- Grote Wire Connectors