Shop All Automotive Battery Accessories
Grote
Jcase, Low Profile, Female Fuse, 25A
Mfr # 82-FMXLP-25A
Zoro # G9789477
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type JCASE Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-FMXLP-25A
- Zoro # G9789477
- UPC # 621935097714
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Details
Item | JCASE Fuse |
Accessory Type | JCASE Fuse |
Description
JCASE Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Crimp Wire Terminal Assortment, 124 pcs. (8189)
- RUBBERMASTER PLUS 16.9/18.4R34, 520/70R34 Radial Tractor Tube With TR218A Valve (322200)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- SPEC-D TUNING Cadillac Ats Front Bumer Lip - Glossy Black 15-18 (LPF-ATS15GB-AK)
- GROTE Closed Splice Connector, 16-14 Ga, PK100 (83-3382)
- GROTE Primary Wire, 18 Gauge, Black, 1000ft.Spool (88-9002)
- GROTE Standard Tie, Black, 24.6", 175Lb, PK25 (85-6120)
- GROTE Brute Hammer Crimper (84-9087)
- GROTE Heat Shrink Receptacle, 16-14G, .197", PK15 (84-2435)
- GROTE Battery Harness, 2/0 Ga, 12" Pos (84-9693)
- VICTRON ENERGY Lynx Distributor (LYN060102000)
- Grote Automotive Battery Accessories