Shop All Vehicle Bulbs & Lenses
Grote
Interior/Utility Lamp, LED
Mfr # G6151
Zoro # G3677055
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Lamp Life 2 yr
- Lens Shape - Vehicle Lighting Rectangular
- Length - Vehicle Lighting 22 in
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G6151
- Zoro # G3677055
- UPC # 089373138213
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 22 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 in |
Overall Length | 2 9/16 in |
Overall Width | 1 3/16 in |
Overall Height | 15/16 in |
Description
Courtesy Light, Shape Oval, Operating Voltage 12V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut, Overall Length 2 9/16 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 3/16 in, Overall Height 15/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Screw, Standards Not Applicable, Series Hi Count, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, H000349 (H000349)
- GROTE Dome Lamp, LED Flange Mount (61141)
- DONALDSON Fuel Filter, Spin-On, P550372 (P550372)
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- GROTE Square Dome Lamp with Switch (61221)
- GROTE LED Courtesy Stepwell Lamp (60571)
- GROTE Clr/Mkr- Red- 2-Bulb-Sq Crnr- Retail Pac Clr/Mkr Lamp, 46792-5 (46792-5)
- GROTE Flourescent Lamp, Replacement (92911)
- GROTE Courtesy Light, LED, Slimlite With Switch (60591)
- GROTE Lamp, Thin Line, Double Face, Red (55220)
- ILC Replacement for Chicago Miniature / CML Cm381 replacement light bulb lamp, 10PK (CM381 CHICAGO MINIATURE / CML)
- Grote Vehicle Bulbs & Lenses