Shop All Automotive Battery Accessories
Grote
Hot Melt Shrink Tube, 3/16"-1/4" X 6", PK6
Mfr # 84-5007
Zoro # G9797448
product price: $6.59
/pk 6, $1.10/ea
Sold in multiples of 3 for $19.77
$19.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-5007
- Zoro # G9797448
- UPC # 621935007423
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Shrink Tubing |
Accessory Type | Shrink Tubing |
Description
Shrink Tubing, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 57mm (WINDK-08E)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055539)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- GROTE Hose Hanger Clamps, 1/2" X 3/8" Id, PK25 (83-7017)
- GROTE Shrink Tube, Dual Wall, 1" X 6", PK10 (84-4004-3)
- GROTE Shrink Tube, Dual Wall, Black, 3/8"X6", PK20 (84-4001-3)
- GROTE Primary Wire, 10 Gauge, Blue, 100 ft. Spool (87-5010)
- GROTE Vinyl Insul. Steel Clamps, 3/8", PK100 (83-7010)
- GROTE Mounting Plate for 82-2123 (82-2124)
- WESTWARD Inverter, Aluminum, 600W (45NC48)
- Grote Automotive Battery Accessories