Shop All Automotive Horns & Accessories
Grote
Horn, Domestic
Mfr # 72110-5
Zoro # G0871491
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low
- Material Steel
- Includes Mounting Bracket
- Decibels (dB) 125 dB
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 72110-5
- Zoro # G0871491
- UPC # 089373850252
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 3 17/32 in |
Overall Height | 3 9/32 in |
Details
Item | Electric Horn |
Type | Low |
Material | Steel |
Includes | Mounting Bracket |
Decibels (dB) | 125 dB |
Voltage | 12V DC |
For Use On | Domestic Vehicles |
Finish | Enamel |
Features | For Domestic Vehicles |
Color | Black |
Compatible Vehicle Type | Boats, Buses, RVs, Trucks, Passenger Vehicles |
Number of Horns | 1 |
Current | 6 A |
Mount Type | Bracket, Stud |
Sound Level - Maximum | 125 dB |
Standards | SAE J377 |
Horn Operation | Electric |
Tone Type | Low Tone |
Description
Horn, Low, Material Steel, Finish Black Enamel, Decibels (dB) 125, Voltage 12 DC, For Use On Domestic Vehicles, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTI DIP 14.5OZ BLUE (11604-6)
- WIX FILTERS Xp Cartridge Lube Filter, 57047Xp (57047XP)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060905HD (K060905HD)
- WIX FILTERS Engine Oil Filter #Wix 57674 (57674)
- GROTE Horn Button (82-2232)
- GROTE Electric Horn (72100-5)
- GROTE Horn Button w/Bracket (82-2231)
- GROTE Horn, Import (72010-5)
- WOLO One Piece Horn, Air, Black, Under-Hood (419)
- WOLO Low Tone Horn, Air (820)
- FALCON Falcon FSHR Signal Horn - 5.5 oz. Refill (FSHR)
- Grote Automotive Electrical