Shop All Automotive Battery Terminal Components & Parts
Grote
Hold Down Set Adjustable, 6-7/8 In
Mfr # 84-9480
Zoro # G3049426
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Car, Truck, Bus Off-Road, Marine and Recreational Vehicle
- Color Black
- Length 6 7/8 in
- Features New Telescoping Design; Fiberglass-Reinforced Polypropylene Is Rust And Corrosion-Proof; Non-Conductive - Eliminates Hold-Down As Source Of Shorts
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 84-9480
- Zoro # G3049426
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Length | 6 7/8 in |
Overall Width | 9 in |
Adjustable Length | 6 7/8 in |
Overall Length | 6 7/8 in |
Details
Item | Hold Down Set Adjustable |
For Use With | Car, Truck, Bus Off-Road, Marine and Recreational Vehicle |
Color | Black |
Features | New Telescoping Design; Fiberglass-Reinforced Polypropylene Is Rust And Corrosion-Proof; Non-Conductive - Eliminates Hold-Down As Source Of Shorts |
Housing Material | Polypropylene |
Standards | RoHS |
Type | Battery Connectors |
Application | Car, Truck, Bus, Off-Road, Marine and Recreational Vehicle Applications |
Strap Type | Hold Down |
Material | Polypropylene |
Finish | Vinyl Coated |
Hold Down Type | Adjustable |
Compatible Product Type | Battery Tray |
Description
Hold Down Set Adjustable, Strap Type Hold Down, Overall Length 6 7/8 in, Overall Width 9 in, Material Polypropylene, Color Black, Gauge -, Compatible Stud Size Not Applicable, Hold Down Type Adjustable, Features Rust and Corrosion-Proof Fiberglass-Reinforced Polypropylene, Non-Conductive - Eliminates Hold-Down As Source of Shorts, Telescoping Design, Standards RoHS, Compatible Product Type Battery Tray, Adjustable Length 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (9937)
- SCOTTY 140 Kayak/SUP Transducer Mounting Arm f/Post Mounts (140)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48352 (48352)
- GROTE Battery Splice, 4 AWG, Tin, PK10 (84-9448)
- GROTE Battery Cable, 4 ga., 3/8 In., 12In L (84-9225)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- GROTE Battery Splice, 1/0 AWG, Tin, PK10 (84-9555)
- GROTE Conversion Connector, PK5 (84-9611)
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- QUICKCABLE Stud S/T Lug, 6 Gauge, 3/8", PK5 (4906-005F)
- Grote Automotive Battery Equipment