Shop All Automotive Mirrors
Grote
Heated Mirror
Mfr # 16053
Zoro # G0680802
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Length (In.) 16
- Mirror Size (In.) 7 in
- Shape Rectangular
- Heated Yes
- Motorized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 16053
- Zoro # G0680802
- UPC # 089373000299
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 16 |
Mirror Size (In.) | 7 in |
Mirror Size | 16 in x 7 in |
Mirror Width | 7 in |
Overall Height | 16 in |
Mirror Height | 16 in |
Details
Item | Truck Mirror - Flat Back |
Shape | Rectangular |
Heated | Yes |
Motorized | No |
Mirror Material | Glass |
Mirror Profile | Flat |
Backing Material | Stainless Steel |
Mirror Type | West Coast |
For Vehicle Side | Driver, Passenger |
Standards | FMVSS 111 |
Mounting Style | Bracket and Bolts |
Description
Truck Mirror - Flat Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated Yes, Motorized No, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Full Union, 5/8" (016670)
- 3M Reflective Tape, Yellow, 6"x5 yd. (3431)
- ILC Replacement for DAMAR 949967 T3 1/4 0.023A 130V (949(967) T3 1/4 0.023A 130V DAMAR)
- ILC Replacement For Perkins, 4236 Starter (4-236 STARTER)
- GROTE Mirror- 5- Black- Rnd Clamp On Stack&Spo, 28032 (28032)
- GROTE Remote Control Mirror (28461)
- GROTE Mirror- 4X5-1/2- Stickon Convex- Retailp, 12164-5 (12164-5)
- GROTE Flat Ribbed Mirror (16092)
- GROTE Mirror-8- Blk- Cnvx W/Cntr-Mnt Ball Stud, 12182 (12182)
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033 (28033)
- CIPA USA CIPA 49702 Wedge 2.5" x 3.75" Stick-On Convex HotSpot Mirror (6302.4012)
- Grote Automotive Mirrors