Shop All Heat Guns
Grote
Heat Shrink Gun, Corded, 500 to 1000 Degrees F, 120VAC
Mfr # 83-6501
Zoro # G9792198
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Temperature Range 500 to 1000 Degrees F
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-7/8" (7530)
- HHIP 7 Piece Transfer Screw Set 10-24 (3601-0010)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- CRESCENT T40 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T40-25)
- GROTE Heat Shrink Gun, Cordless, 480 to 930 Degrees F (83-6508)
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- WELLER Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 250 W Watt, Pistol Handle (6966C)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- ANCOR 120V Two Setting Heat Gun (703023)
- RIPACK Ripack RIP 131072 Heat Gun Replacement Parts - 2200 Piezo Ignitor (RIP 131072)
- Grote Heat Guns