Shop All Automotive Fuses
Grote
Headlamp Relay Switch
Mfr # 44460
Zoro # G2426715
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS SAE CODE Q
- Finish Black
- Voltage Rating 12V DC
- Features Direct Replacement for OE Flasher, Electronically Controlled Flash Rate, Maintains the Legally Compliant Flash Rate, Heavy-Duty Contact Design Provides Years of Trouble-Free Operation, used for Converting from Floor-Mounted Dimmer Switch to Turn Signal Switch with Lift-to-Dim Feature
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 44460
- Zoro # G2426715
- UPC # 089373000770
- Country of Origin Portugal
- Category Automotive Fuses
Details
Item | Relay Switch |
Standards | FMVSS SAE CODE Q |
Finish | Black |
Voltage Rating | 12V DC |
Features | Direct Replacement for OE Flasher, Electronically Controlled Flash Rate, Maintains the Legally Compliant Flash Rate, Heavy-Duty Contact Design Provides Years of Trouble-Free Operation, used for Converting from Floor-Mounted Dimmer Switch to Turn Signal Switch with Lift-to-Dim Feature |
Color | Black |
Mount Type | Plug In |
Number of Connectors | 1 |
Description
Relay Switch, Voltage Rating 12V DC, Number of Connectors 1, Color Black, Features Direct Replacement for OE Flasher, Electronically Controlled Flash Rate, Maintains the Legally Compliant Flash Rate, Heavy-Duty Contact Design Provides Years of Trouble-Free Operation, used for Converting from Floor-Mounted Dimmer Switch to Turn Signal Switch with Lift-to-Dim Feature, Includes -, Mount Type Plug In, Standards FMVSS SAE CODE Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- GROTE Dimmer Relay Switch (44530)
- GROTE Switch, Stop Light, Vented (82-2159)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- Grote Automotive Fuses