Shop All Trailer Wiring
Grote
Harness/Socket for 82-1060
Mfr # 82-1061
Zoro # G5966042
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Type Harness Extension Adapter
- Includes Hardware
- For Use With Mfr. No. 82-1060 and Mfr. No. 82-1055 Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1061
- Zoro # G5966042
- UPC # 621935051846
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 4 ft. |
Details
Item | Harness/Socket for 82-1060 |
Type | Harness Extension Adapter |
Includes | Hardware |
For Use With | Mfr. No. 82-1060 and Mfr. No. 82-1055 Socket |
Description
Harness/Socket for 82-1060
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT8851 Replacement/Interchange Spin-On Filter (MF0575541)
- DISCO Blk Nyln Splash Shield Ret 7mm Hole Size 10mm Stem L PK10 (10570PK)
- STENS Scraper Bar For Toro Power Clear, 2008-2010, Powerclear 210R, 221Qr And 421Qr (780-832)
- ATTWOOD MARINE Twlocmerc Fitb-Net Setlp (8899LP6)
- GROTE Connector, Molded, 2-Pole (82-1027)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- GROTE Connector, Molded, 4-Pole (82-1025)
- GROTE Plug, Die-Cast, 7 Pole (82-1001)
- GROTE Cable, 7 Cond, 14 ga., 250 ft. (82-5619)
- GROTE Cable, PVC, 6 Cond, 14 ga., 100 ft. (82-5604)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- Grote Trailer Wiring