Shop All Automotive Battery Accessories
Grote
Hardware Fastener, 3/8-16, PK25
Mfr # 84-9216
Zoro # G1550543
product price: $30.29
/pk 25, $1.21/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Material Steel, zinc-plated
- Length 7/16 in
- Connection Type Bolt
- Features Complete Selection of Standard and Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9216
- Zoro # G1550543
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 7/16 in |
Stud Size | 3/8"-16 |
Overall Length | 7/16 in |
Overall Depth | 11/16 in |
Overall Height | 13/16 in |
Details
Item | Hardware Fastener |
Color | Silver |
Connection Material | Steel, zinc-plated |
Connection Type | Bolt |
Features | Complete Selection of Standard and Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead |
Standards | SAE |
Attachment Type | Side |
Housing Material | Steel |
Material | Steel |
Contact Material | Steel, zinc-plated |
Compatible Product Type | Battery |
Color Code | Silver |
Attachment Location | Side |
Connection | Bolt |
Description
Hardware Fastener, Maximum Current Not Applicable, Color Silver, Connection Type Bolt, Connection Material Steel, zinc-plated, Housing Material Steel, Insulation Material Not Applicable, Features Complete Selection of Standard and Heavy Duty Battery Hardware, Dual Power Lead, Single Power Lead, Standards SAE, Attachment Type Side, Compatible Product Type Battery, Gauge -, Includes -, Length 7/16 in, Material Steel, Overall Depth 11/16 in, Overall Height 13/16 in, Stud Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Genuine A/C Compressor Valve Cap, 64538387438 (64538387438)
- VELVAC Repl.Knob/Faceplates For 4-Way Valve (320125)
- QA1 Shock Absorber Mount Bushing (QA1-COM8T102PK)
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- GROTE Battery Harness, 2/0 Ga, 17" Pos (84-9695)
- GROTE Crimp and Solder Butt, 16-14 Ga, PK100 (83-2930)
- GROTE Metri Pack 280 Tab, For 84-2075, PK5 (84-2076)
- GROTE Standard Cable Tie Assort, White, PK125 (83-6506)
- GROTE Marine Terminal, Brass, 5/16", Neg (82-9125)
- GROTE Crimp Solder/Seal Terminal Assort, PK120 (83-6542)
- ROADPRO MINI Fuses, 30A, PK5 (RPMINI30)
- Grote Automotive Battery Equipment