Shop All Automotive Battery Accessories
Grote
Hardware Fastener, 3/8-16, PK10
Mfr # 84-9445
Zoro # G1738073
product price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Material Steel, zinc-plated
- Features Complete Selection of Standard and Heavy Duty Battery Hardware
- Standards SAE
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9445
- Zoro # G1738073
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Stud Size | 3/8"-16 |
Overall Depth | 3/8 in |
Overall Height | 3/8 in |
Details
Item | Hardware Fastener |
Color | Silver |
Connection Material | Steel, zinc-plated |
Features | Complete Selection of Standard and Heavy Duty Battery Hardware |
Standards | SAE |
Connection Type | Bolt |
Housing Material | Steel |
Material | Steel |
Compatible Product Type | Battery |
Color Code | Silver |
Contact Material | Steel, zinc-plated |
Connection | Bolt |
Description
Hardware Fastener, Maximum Current Not Applicable, Color Silver, Connection Type Bolt, Connection Material Steel, zinc-plated, Housing Material Steel, Insulation Material Not Applicable, Features Complete Selection of Standard and Heavy Duty Battery Hardware, Standards SAE, Compatible Product Type Battery, Gauge -, Includes -, Material Steel, Overall Depth 3/8 in, Overall Height 3/8 in, Stud Size 3/8 In.-16, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, D33 (D33)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- GARELICK Garelick 75116 Locking Seat Swivel - Black Powder Coated Steel (75116)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- GROTE Vinyl Insul. Steel Clamps, 1/4", PK15 (84-7007)
- GROTE Hs Butt, Poly 12-10 Ga, PK200 (83-3550-3)
- GROTE Female Disconnect, 22-18 Ga, .250", PK15 (84-2437)
- GROTE Dual Clamp Tie, Black, 12-3/4", 150lb., PK50 (83-6040)
- GROTE Battery Box, 8D High, Black (84-9426)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK1000 (83-6021-3)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0150-DL-WH)
- Grote Automotive Battery Equipment