Shop All Trailer Wiring
This Product is Discontinued
Grote
HARDWARE BAG FOR LED BAR LAMPS (Discontinued)
Mfr # 98160
Zoro # G6272898
This Product is Discontinued
Key Features
- Color Black
- Overall Length 1 3/16 in
- Overall Width 1 1/2 in
- Overall Height 2 9/16 in
- Compatible with Manufacturer Model Number LED Off Road Light Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 98160
- Zoro # G6272898
- UPC # 089373171029
- Country of Origin China
- Category Trailer Wiring
Dimensions
Overall Length | 1 3/16 in |
Overall Width | 1 1/2 in |
Overall Height | 2 9/16 in |
Width | 1 1/2 |
Length | 1 9/50 |
Height | 2 14/25 |
Details
Item | Mounting Bracket |
Color | Black |
Compatible with Manufacturer Model Number | LED Off Road Light Bars |
Compatible Manufacturer Part Number | LED Off Road Light Bars |
Compatible Manufacturer Model Number | LED Off Road Light Bars |
For Use with Mfr. Model Number | LED Off Road Light Bars |
For Use With Mfr. Model Number | LED Off Road Light Bars |
Material | Die-Cast Aluminum |
For Use With | LED Off Road Light Bars |
Description
Mounting Bracket, Color Black, Material Die-Cast Aluminum, Overall Length 1 3/16 in, Overall Height 2 9/16 in, Overall Width 1 1/2 in, Compatible with Manufacturer Model Number LED Off Road Light Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.