Shop All Automotive Battery Ground Straps
Grote
Ground Strap Braided, 24 In
Mfr # 84-9464
Zoro # G2926594
original price:
$29.19
14% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant Tin Plating
- Connection Type Bolt
- Housing Material Tin Plated
- Stud Size 3/8 in
- Color Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9464
- Zoro # G2926594
- Country of Origin United States
- Category Automotive Battery Ground Straps
Dimensions
Stud Size | 3/8 in |
Length | 24 in |
Compatible Stud Size | 3/8 in |
Overall Length | 24 in |
Overall Width | 1 in |
Details
Features | Corrosion Resistant Tin Plating |
Connection Type | Bolt |
Housing Material | Tin Plated |
Color | Tin |
Item | Ground Strap Braided |
Gauge | 2 ga. |
Type | Battery Connectors |
Application | Light To Medium Duty, Marine And Automotive Applications |
Strap Style | Braided |
Strap Type | Ground |
Compatible Product Type | Battery Lug |
Hold Down Type | Fixed |
Material | Tin Plated |
Finish | Tin Plated |
Description
Ground Strap Braided, Strap Type Ground, Overall Length 24 in, Overall Width 1 in, Material Tin Plated, Color Silver, Gauge 2 ga, Compatible Stud Size 3/8 in, Hold Down Type Fixed, Strap Style Braided, Features Corrosion Resistant, Light to Medium Duty, Standards -, Compatible Product Type Battery Lug, Application Marine and Automotive, Connection Type Bolt, Finish Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- RUGGED RIDGE D-SHACKLE 3/4 INCH BLACK PAIR (11235.04)
- MILES LUBRICANTS Univ Gold Antifreeze, 50/50, 5 gal., Pail (M002000512)
- HOPPY Connectr 7 To 4 Adapter (47355)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt (84-9240)
- GROTE Ground Strap Braided, 18 In (84-9465)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- GROTE Ground Strap Braided, 13 In (84-9559)
- QUICKCABLE Braided Ground Strap, 2/0,100 ft. (207120-100)
- MOTORMITE BATTERY TERMINAL GUARD ASSORTMENT (60300)
- Grote Automotive Battery Equipment