Shop All Automotive Battery Ground Straps
Grote
Ground Strap Braided, 18 In
Mfr # 84-9465
Zoro # G0241717
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Tin Plated
- Length 18 in
- Features Corrosion Resistant Tin Plating
- Color Tin
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9465
- Zoro # G0241717
- Country of Origin United States
- Category Automotive Battery Ground Straps
Dimensions
Length | 18 in |
Stud Size | 3/8 in |
Overall Length | 18 in |
Compatible Stud Size | 3/8 in |
Overall Width | 1 1/2 in |
Details
Housing Material | Tin Plated |
Features | Corrosion Resistant Tin Plating |
Color | Tin |
Connection Type | Bolt |
Gauge | 4 ga. |
Item | Ground Strap Braided |
Type | Battery Connectors |
Application | Light To Medium Duty, Marine And Automotive Applications |
Finish | Tin Plated |
Hold Down Type | Adjustable |
Compatible Product Type | Battery Lug |
Strap Style | Braided |
Strap Type | Ground |
Material | Tin Plated |
Description
Ground Strap Braided, Strap Type Ground, Overall Length 18 in, Overall Width 1 1/2 in, Material Tin Plated, Color Silver, Gauge 4 ga, Compatible Stud Size 3/8 in, Hold Down Type Adjustable, Strap Style Braided, Features Corrosion Resistant, Light to Medium Duty, Standards -, Compatible Product Type Battery Lug, Application Marine and Automotive, Connection Type Bolt, Finish Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, P617631 (P617631)
- J.W. SPEAKER Headlight, Black, Die-Cast Aluminum, LED, RH (8630)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs B2A-R (B2A-R)
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt (84-9240)
- GROTE Ground Strap Braided, 13 In (84-9559)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- GROTE Ground Strap Braided, 24 In (84-9464)
- AFTERMARKET Battery Ground Strap (A-185499M1-AI)
- DORMAN 15 In. Universal Ground Strap, Dorman - Help 60213 (60213)
- Grote Automotive Battery Ground Straps