Shop All Automotive Battery Ground Straps
Grote
Ground Strap Braided, 13 In
Mfr # 84-9559
Zoro # G1369837
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Gauge 4 ga.
- Features Corrosion Resistant Tin Plating
- Stud Size 3/8 in
- Color Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9559
- Zoro # G1369837
- Country of Origin United States
- Category Automotive Battery Ground Straps
Dimensions
Length | 13 in |
Stud Size | 3/8 in |
Overall Width | 1 1/2 in |
Compatible Stud Size | 3/8 in |
Overall Length | 13 in |
Details
Gauge | 4 ga. |
Features | Corrosion Resistant Tin Plating |
Item | Ground Strap Braided |
Color | Tin |
Connection Type | Bolt |
Housing Material | Tin Plated |
Type | Battery Connectors |
Application | Light To Medium Duty, Marine And Automotive Applications |
Strap Style | Braided |
Compatible Product Type | Battery Lug |
Strap Type | Ground |
Material | Tin Plated |
Finish | Tin Plated |
Hold Down Type | Adjustable |
Description
Ground Strap Braided, Strap Type Ground, Overall Length 13 in, Overall Width 1 1/2 in, Material Tin Plated, Color Silver, Gauge 4 ga, Compatible Stud Size 3/8 in, Hold Down Type Adjustable, Strap Style Braided, Features Corrosion Resistant, Light to Medium Duty, Standards -, Compatible Product Type Battery Lug, Application Marine and Automotive, Connection Type Bolt, Finish Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMASTER STARTER MINI CHEVY (9000)
- AUTO VENTSHADE 19-C SILVEARDO/SIERRA 1500 EXTENDED CAB SMOKE 4 PC VENTVISOR OUTSIDE M (94804)
- URO PARTS Porsche Radiator Hose, 94410623705 (94410623705)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11032C (HA11032C)
- GROTE Ground Strap Braided, 24 In (84-9464)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt (84-9240)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- GROTE Battery Ground Strap, 2 ga., 3/8 In., Bolt, Length: 9 in (84-9239)
- GROTE Ground Strap Braided, 18 In (84-9465)
- MOTORMITE 15 In Universal Ground Strap Body Electrical, 85669 (85669)
- QUICKCABLE Braided Ground Strap, 2/0, 25 ft. (207120-025)
- Grote Automotive Battery Ground Straps