Shop All Grommets
Grote
Grommet, PVC, Black
Mfr # 93402
Zoro # G1705322
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4 3/16
- Inside Dia. (In.) 1 1/4
- Material PVC
- Finish Black
- For Stock Number 47502, 47503, 45232, 45233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 4 3/16 |
Inside Dia. (In.) | 1 1/4 |
Details
Item | Grommet |
Material | PVC |
Finish | Black |
For Stock Number | 47502, 47503, 45232, 45233 |
Description
Grommet, Outside Dia. (In.) 4 3/16, Inside Dia. (In.) 1 1/4, PVC, Black, For Stock Number 47502, 47503, 45232, 45233
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE7537NP35)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- SOUTHCO-ALBANY DIV Lift & Turn Non Locking Chrome (S 62-40-211-3)
- APG Buna-N, 70 Durometer, Black, #008, 100PK (SB-H70008-100)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- GROTE Grommet, Closed Back, 4-1/2" ID, PVC, Black (91950)
- GROTE Grommet, 2 5/16 In ID (94100)
- GROTE Grommet, Open Back (91880)
- GROTE Grommet, PVC, White (93400)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 3/32" x 7/16" x 5/8" x 5/16", PK 50 (OMAR-2538-50PK)
- Grote Grommets