Shop All Grommets
Grote
Grommet, Open Back, Includes Pigtail
Mfr # 94000
Zoro # G2595117
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3-5/8
- Inside Dia. (In.) 3
- Material PVC
- Finish Black
- Includes Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 3-5/8 |
Inside Dia. (In.) | 3 |
Details
Item | Grommet Kit, Open Back |
Material | PVC |
Finish | Black |
Includes | Pigtail |
Number of Grommets or Fasteners | 1 |
Description
Grommet Kit, Open Back, Outside Dia. (In.) 3-5/8, Inside Dia. (In.) 3, Number of Grommets or Fasteners 1, PVC, Black, For Stock Number -, Includes Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- PRIME-LINE Tandem Roller Assembly (D 1735)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- GROTE Grommet, 2 5/16 In ID (94100)
- GROTE Grommet, Open Back (91410)
- GROTE Grommet, PVC, Black (93402)
- GROTE Grommet, Closed Back, 4-1/2" ID, PVC, Black (91950)
- GROTE Grommet, Open Back (91880)
- GROTE Grommet, Open Back (92120)
- LORD & HODGE CANVAS SNAP FASTENERKIT (1100)
- Grote Grommets