Shop All Grommets
Grote
Grommet, Open Back
Mfr # 91410
Zoro # G0242067
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3-5/8
- Inside Dia. (In.) 3
- Material PVC
- Number of Grommets or Fasteners 1
- For Use With 2-1/2 in Round Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 3-5/8 |
Inside Dia. (In.) | 3 |
Details
Item | Grommet, Open Back |
Material | PVC |
Number of Grommets or Fasteners | 1 |
For Use With | 2-1/2 in Round Lamps |
Fits | 1/4 in Panel Thickness, 3 in Hole |
Finish | Black |
Description
Grommet, Open Back, Outside Dia. (In.) 3-5/8, Inside Dia. (In.) 3, Number of Grommets or Fasteners 1, PVC, Black, For Stock Number -, For Use With 2-1/2 in Round Lamps, Fits 1/4 in Panel Thickness, 3 in Hole, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center, 10PK (P2144-MB-10B)
- HES Spacer PlateHES 9500/9600 Series (9400/9500/9600-108)
- BALDWIN Estate Oil Rubbed Bronze Pulls (2617.102)
- GROTE Grommet, Open Back (91880)
- GROTE Grommet, Open Back, Outside Dia. (In.): 3-1/4 (91400)
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- GROTE Grommet, Open Back (92420)
- GROTE Grommet, Open Back, Includes Pigtail (94000)
- GROTE Grommet, PVC, White (93400)
- FASTCAP Dually Grommet Black (DUALLY 2.5 SINGLE BL)
- Grote Grommets