Shop All Automotive Back Up Alarms
Grote
GREY 4" SNAP IN HOLE COVER WITH GASKET
Mfr # 94380-4
Zoro # G2568349
product price: $8.49
/pk 2, $4.25/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 in Round Lamp Openings
- Color Gray
- Mounting Screw Mount
- Includes Gasket
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 94380-4
- Zoro # G2568349
- UPC # 089373172316
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width | 5 1/5 in |
Height | 5 1/5 in |
Length | 87/100 in |
Overall Height | 7/8 in |
Overall Width | 5 3/16 in |
Overall Length | 7/8 in |
Details
Item | Snap-In Cover Plate |
For Use With | 4 in Round Lamp Openings |
Color | Gray |
Mounting | Screw Mount |
Includes | Gasket |
Material | polycarbonate |
Product Type | Mounting Plate |
Description
Snap-In Cover Plate, Product Type Mounting Plate, Color Gray, Material Polycarbonate, Overall Length 7/8 in, Overall Height 7/8 in, Overall Width 5 3/16 in, Includes Gasket, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706405)
- PERFORMANCE TOOL Filter Wrench 4-21/32-5-5/32 In, W54055 (W54055)
- TRIMAX 2IN & 2-5/16IN DOUBLE TOW BALL - CHROME, FOR ALUMINUM HITCHES (TDBAL22516)
- LUBE LOCKER LUBELOCKER FORD COMPETITION 9in (LLR-C900)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- GROTE Back-Up Lamp- Oval- Single Led-Female Pi, 62751 (62751)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- GROTE BRITE ZONE, MINI SQ., LED WORK LAMP ASSY (BZ601-5)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- Grote Automotive Back Up Alarms