Shop All Gladhands & Accessories
Grote
Gladhand, Shutoff, Red, 3/8" Bulkhead
Mfr # 81-0001-SBR
Zoro # G9785067
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards SAE J318
- Gladhand Fitting Type Emergency
- Seal Material Rubber
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0001-SBR
- Zoro # G9785067
- Country of Origin China
- Category Gladhands & Accessories
Details
Item | Gladhand,Shutoff,Red,3/8" Bulkhead |
Color | Red |
Standards | SAE J318 |
Gladhand Fitting Type | Emergency |
Seal Material | Rubber |
Body Material | Aluminum |
Description
Gladhand,Shutoff,Red,3/8 In. Bulkhead, Emergency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROOKED CREEK Crooked Creek C11660 Synthetic Oar - 6' (50420)
- SEA DOG Bulb-#891 Hlgn2Pc, #441891-1 (441891-1)
- OEMTOOLS 10L Oil Jug (87018)
- NATIONAL OIL SEALS & BEARINGS Oil Bath Seal, 370094A (370094A)
- GROTE Gladhand and Power Cord Holder, Single (81-0141)
- GROTE Gladhand Service, Red, Aluminum Body (81-0001-R)
- GROTE Gladhand Service, Blue, Aluminum Body (81-0001-B)
- GROTE Gladhand Dummy, 18", SS Cable (81-0126)
- GROTE Gladhand Seal, Rubber, Double Lip, PK100 (81-0101-100)
- GROTE Gladhand Service, 38 deg. Blue Alum (81-0001-38B)
- GROTE Gladhand, Universal, Aluminum Body (81-0001)
- Grote Gladhands & Accessories