Shop All Gladhands & Accessories
Grote
Gladhand, Shutoff, Blue, 3/8" Bulkhead
Mfr # 81-0001-SBB
Zoro # G9785128
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards SAE J318
- Seal Material Rubber
- Body Material Aluminum
- Gladhand Fitting Type Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0001-SBB
- Zoro # G9785128
- Country of Origin China
- Category Gladhands & Accessories
Details
Item | Gladhand,Shutoff,Blue,3/8" Bulkhead |
Color | Blue |
Standards | SAE J318 |
Seal Material | Rubber |
Body Material | Aluminum |
Gladhand Fitting Type | Service |
Description
Gladhand,Shutoff,Blue,3/8 In. Bulkhead, Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Fused Extension Lead, 25 ft (081-0148-25)
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 230Pkg (230PKG)
- DONALDSON Cover Assembly, P539422 (P539422)
- SPEC-D TUNING 92-95 Honda Civic Crystal Housing Headlights Black (LH-CV92JM-APC)
- GROTE Gladhand Service, 38 deg. Blue Alum (81-0001-38B)
- GROTE Gladhand Seal, Poly Protector, Gray, PK25 (81-0103-25)
- GROTE Gladhand, Black Poly Seal, Cast Iron (81-0001-C)
- GROTE Gladhand Service, Blue, Aluminum Body (81-0001-B)
- GROTE Gladhand Dummy, 18", SS Cable (81-0126)
- GROTE Gladhand Seal, Rubber, Double Lip, PK100 (81-0101-100)
- GROTE Gladhand, Emergency, Red, Filter Screen (81-0001-RS)
- Grote Gladhands & Accessories