Shop All Gladhands & Accessories
Grote
Gladhand Service, Blue, Aluminum Body
Mfr # 81-0001-B
Zoro # G9784936
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards SAE J318
- Seal Material Rubber
- Gladhand Fitting Type Service
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0001-B
- Zoro # G9784936
- Country of Origin China
- Category Gladhands & Accessories
Details
Item | Gladhand Service,Blue,Aluminum Body |
Color | Blue |
Standards | SAE J318 |
Seal Material | Rubber |
Gladhand Fitting Type | Service |
Body Material | Aluminum |
Description
Gladhand Service,Blue,Aluminum Body, Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- QUICKCABLE Hydrometer (120151-2001)
- WHALE MARINE Whale TCL4 9 in. Clear Locker Door (LD4002)
- TRUXEDO 20-C SILVERADO/SIERRA 2500HD/3500HD 6FT 9IN SENTRY TONNEAU COVER (1573301)
- GROTE Gladhand, Shutoff, Blue, Surface Mount (81-0001-SB)
- GROTE Gladhand Seal, Rubber, Double Lip, PK8 (81-0101-08)
- GROTE Glad Handle Set, Anodised Red/Blue, 2 pcs. (81-0125)
- GROTE Gladhand and Power Cord Holder, Single (81-0141)
- GROTE Gladhand Dummy, 18", SS Cable (81-0126)
- GROTE Gladhand, Black Poly Seal, Cast Iron (81-0001-C)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- Grote Gladhands & Accessories