Shop All Gladhands & Accessories
Grote
Glad Handle Set, Anodised Red/Blue, 2 pcs.
Mfr # 81-0125
Zoro # G9785207
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Finish/Coating Anodized Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0125
- Zoro # G9785207
- Country of Origin China
- Category Gladhands & Accessories
Details
Item | Glad Handle Set,Anodised Red/Blue,2 pcs. |
Body Material | Aluminum |
Finish/Coating | Anodized Coating |
Description
Glad Handle Set,Anodised Red/Blue,2 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10 (657-10PK)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 203025 (203025)
- MEVOTECH 03-06 Dodge Sprinter 2500/03-06 Dodge Sp Alignment Shim, Ms25085 (MS25085)
- SHAKESPEARE PL-259-G Standard Marine Radio - Antenna Connector (PL-259-G)
- GROTE Gladhand Service, 38 deg. Red Alum (81-0001-38R)
- GROTE Gladhand Seal, Rubber, Single Lip, PK100 (81-0100-100)
- GROTE Gladhand Service, Blue, Aluminum Body (81-0001-B)
- GROTE Gladhand, Black Poly Seal, Cast Iron (81-0001-C)
- GROTE Gladhand and Power Cord Holder, Dual (81-0142)
- GROTE Gladhand, Universal, Aluminum Body (81-0001)
- GROTE Gladhand and Power Cord Holder, Single (81-0141)
- Grote Gladhands & Accessories