Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Fog/Driving Lamps, 700 Series, Clear, PK2 (Discontinued)
Mfr # 07001-4
Zoro # G3036372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Volt Bulb 12
- Shape Rectangular
- Mounting - Vehicle Lighting Bracket
- Width - Vehicle Lighting 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 07001-4
- Zoro # G3036372
- UPC # 089373456188
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 5.25 in |
Length - Vehicle Lighting | 7 1/2 in |
Height - Vehicle Lighting | 5 3/4 in |
Overall Depth | 7 1/2 in |
Overall Width | 5 1/4 in |
Overall Height | 5 3/4 in |
Details
Wiring Connection - Vehicle Lighting | Hardwired |
Volt Bulb | 12 |
Shape | Rectangular |
Mounting - Vehicle Lighting | Bracket |
Item | Fog Light |
Material | Stainless Steel |
Includes | Stainless Steel Housing, Wiring Kit |
Lens Shape - Vehicle Lighting | Rectangular |
Current Rating | 3.9A |
Color | Clear |
Type | 700 Series |
Lighting Technology - Vehicle Lighting | Incandescent |
Post | 7/16 x 20 x 15/16 in |
Lighting Technology | Incandescent |
Mount Type | Bracket |
Current | 3.9 A |
Light Type | Fog Light |
Description
Fog Light, Light Type Fog Light, Lighting Technology Incandescent, Mount Type Bracket, Shape Rectangular, Overall Height 5 3/4 in, Overall Width 5 1/4 in, Overall Depth 7 1/2 in, Current 3.9 A, Includes Stainless Steel Housing, Wiring Kit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.