Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Fog/Driving Lamps, 600 Series, Clear, PK2 (Discontinued)
Mfr # 06021-4
Zoro # G2137055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length - Vehicle Lighting 7 1/2 in
- Used For Pierces 100 feet through the densest fog
- Color Clear
- Wiring Connection - Vehicle Lighting Hardwired
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 06021-4
- Zoro # G2137055
- UPC # 089373455952
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 7 1/2 in |
Width | 7-1/2" |
Length | 5-3/4" |
Width - Vehicle Lighting | 5.25 in |
Height - Vehicle Lighting | 5 3/4 in |
Depth | 5-1/4" |
Overall Width | 5 1/4 in |
Overall Height | 5 3/4 in |
Overall Depth | 7 1/2 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology Incandescent, Mount Type Bracket, Shape Rectangular, Overall Height 5 3/4 in, Overall Width 5 1/4 in, Overall Depth 7 1/2 in, Current 3.9 A, Includes Stainless Steel Housing, Wiring Kit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.