Shop All Fog Lamps & Fog Lights
This Product is Discontinued
Grote
Fog/Driving Lamp, Powder-Coated, PK2 (Discontinued)
Mfr # 05301-5
Zoro # G0251937
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Wiring Connection - Vehicle Lighting Hardwired
- Length 4-1/2"
- Type 500 Series
- Mounting Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 05301-5
- Zoro # G0251937
- UPC # 089373455723
- Country of Origin Unknown
- Category Fog Lamps & Fog Lights
Dimensions
Length | 4-1/2" |
Height - Vehicle Lighting | 4 1/2 in |
Width | 6-3/8" |
Depth | 3-1/2" |
Length - Vehicle Lighting | 6 1/4 in |
Width - Vehicle Lighting | 3.37 in |
Overall Depth | 6 1/4 in |
Overall Width | 3 3/8 in |
Overall Height | 4 1/2 in |
Description
Fog Light, Light Type Fog Light, Lighting Technology Halogen, Mount Type Bracket, Shape Rectangular, Overall Height 4 1/2 in, Overall Width 3 3/8 in, Overall Depth 6 1/4 in, Current 3.9 A, Includes Stainless Steel Housing, Wiring Kit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.